Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 5.4

Item.#
04184984
Mfr.#
HH 5.4
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Number of Blades
3
Length
90
Shank Diameter (phi mm)
5.4
Shank Length
30
Overall Length (mm)
90
Material
Cobalt HSS (high speed steel) CO HSS
Tolerance
+0.005/0
Blade Diameter
5.4
Blade Diameter (phi mm)
5.4
Blade Length (mm)
25
Chamfer Length
5
Blade Length
25