Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 5.5

Item.#
04185081
Mfr.#
HH 5.5
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Number of Blades
3
Shank Length
35
Overall Length (mm)
100
Blade Diameter
5.5
Blade Diameter (phi mm)
5.5
Material
Cobalt HSS (high speed steel) CO HSS
Tolerance
+0.005/0
Blade Length (mm)
30
Chamfer Length
5
Blade Length
30
Length
100
Shank Diameter (phi mm)
5.5