Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 6.0

Item.#
04185587
Mfr.#
HH 6.0
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Shank Length
35
Number of Blades
3
Shank Diameter (phi mm)
6
Overall Length (mm)
100
Blade Diameter
6
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Tolerance
+0.005/0
Chamfer Length
5
Blade Diameter (phi mm)
6
Blade Length (mm)
30
Blade Length
30
Length
100