Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank
  • High helical reamer Straight shank
  • High helical reamer Straight shank

High helical reamer Straight shank HH 6.01

Item.#
04185596
Mfr.#
HH 6.01
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Tolerance
+0.005/0
Number of Blades
3
Blade Diameter Tolerance (mm)
0 to +0.005
Blade Length l1 (mm)
30
Blade Diameter (phi mm)
6.01
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Blade Length (mm)
30
Overall Length (mm)
100
Chamfer Length T (mm)
5
Shank Length l2 (mm)
35
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
6