Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 6.02

Item.#
04185605
Mfr.#
HH 6.02
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Tolerance
+0.005/0
Number of Blades
3
Shank Length
35
Blade Length (mm)
30
Overall Length (mm)
100
Blade Diameter (phi mm)
6.02
Material
Cobalt HSS (high speed steel) CO HSS