Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High helical reamer Straight shank

High helical reamer Straight shank HH 6.03

Item.#
04185614
Mfr.#
HH 6.03
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Tolerance
+0.005/0
Number of Blades
3
Shank Length
35
Blade Length (mm)
30
Overall Length (mm)
100
Blade Diameter (phi mm)
6.03
Material
Cobalt HSS (high speed steel) CO HSS