Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 6.08

Item.#
04185666
Mfr.#
HH 6.08
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Tolerance
+0.005/0
Number of Blades
3
Blade Diameter (phi mm)
6.08
Blade Length (mm)
30
Overall Length (mm)
100
Shank Length
35
Material
Cobalt HSS (high speed steel) CO HSS