Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 6.3

Item.#
04185885
Mfr.#
HH 6.3
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Shank Length
35
Number of Blades
3
Shank Diameter (phi mm)
6.3
Overall Length (mm)
100
Blade Diameter
6.3
Material
Cobalt HSS (high speed steel) CO HSS
Tolerance
+0.005/0
Chamfer Length
5
Blade Diameter (phi mm)
6.3
Blade Length (mm)
30
Blade Length
30
Length
100