Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • High helical reamer Straight shank

High helical reamer Straight shank HH 6.8

Item.#
04186384
Mfr.#
HH 6.8
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Shank Length
35
Number of Blades
3
Shank Diameter (phi mm)
6.8
Overall Length (mm)
110
Blade Diameter
6.8
Material
Cobalt HSS (high speed steel) CO HSS
Tolerance
+0.005/0
Chamfer Length
5
Blade Diameter (phi mm)
6.8
Blade Length (mm)
35
Blade Length
35
Length
110