Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank
  • High helical reamer Straight shank
  • High helical reamer Straight shank

High helical reamer Straight shank HH 8.02

Item.#
04187601
Mfr.#
HH 8.02
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Tolerance
+0.005/0
Number of Blades
3
Shank Length l2 (mm)
35
Blade Diameter (phi mm)
8.02
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length (mm)
35
Overall Length (mm)
125
Blade Diameter Tolerance (mm)
0 to +0.005
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
8