Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High helical reamer Straight shank

High helical reamer Straight shank HH 8.07

Item.#
04187653
Mfr.#
HH 8.07
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Tolerance
+0.005/0
Number of Blades
3
Blade Diameter (phi mm)
8.07
Blade Length (mm)
35
Overall Length (mm)
125
Shank Length
35
Material
Cobalt HSS (high speed steel) CO HSS