Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 8.1

Item.#
04187687
Mfr.#
HH 8.1
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Chamfer Length
5
Material
Cobalt HSS (high speed steel) CO HSS
Length
125
Shank Diameter (phi mm)
8.1
Shank Length
35
Blade Length
35
Tolerance
+0.005/0
Number of Blades
3
Blade Diameter
8.1
Blade Diameter (phi mm)
8.1
Blade Length (mm)
35
Overall Length (mm)
125