Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High helical reamer Straight shank

High helical reamer Straight shank HH 8.3

Item.#
04187881
Mfr.#
HH 8.3
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Chamfer Length
5
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length (mm)
35
Overall Length (mm)
125
Blade Diameter
8.3
Blade Diameter (phi mm)
8.3
Tolerance
+0.005/0
Number of Blades
3
Shank Diameter (phi mm)
8.3
Shank Length
35
Blade Length
35
Length
125