Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 8.4

Item.#
04187985
Mfr.#
HH 8.4
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Chamfer Length
5
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter (phi mm)
8.4
Shank Length
35
Blade Length
35
Length
125
Tolerance
+0.005/0
Number of Blades
3
Blade Diameter (phi mm)
8.4
Blade Length (mm)
35
Overall Length (mm)
125
Blade Diameter
8.4