Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 8.7

Item.#
04188283
Mfr.#
HH 8.7
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Chamfer Length
5
Material
Cobalt HSS (high speed steel) CO HSS
Blade Diameter (phi mm)
8.7
Blade Length (mm)
40
Overall Length (mm)
135
Blade Diameter
8.7
Tolerance
+0.005/0
Number of Blades
3
Length
135
Shank Diameter (phi mm)
8.7
Shank Length
40
Blade Length
40