Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • High helical reamer Straight shank

High helical reamer Straight shank HH 8.9

Item.#
04188484
Mfr.#
HH 8.9
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Chamfer Length
5
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter (phi mm)
8.9
Shank Length
40
Blade Length
40
Length
135
Tolerance
+0.005/0
Number of Blades
3
Blade Diameter (phi mm)
8.9
Blade Length (mm)
40
Overall Length (mm)
135
Blade Diameter
8.9