Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer

Bridge reamer BR100

Item.#
04237256
Mfr.#
BR100
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Number of Blades
5
Material
MCO (cobalt high speed steel)
Shanks (MT.No)
1
Blade Diameter D (phi mm)
10
Point Angle (Degree)
55 (biting)
Tip Diameter D2 (mm)
7.5
Blade Length l (mm)
85
Overall Length L (mm)
160