Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer

Bridge reamer BR110

Item.#
04237274
Mfr.#
BR110
Package Qty.
1PC
Ship pack of
1
92.11 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Number of Blades
5
Shanks (MT.No)
1
Blade Diameter D (phi mm)
11
Point Angle (Degree)
55 (biting)
Tip Diameter D2 (mm)
8
Blade Length l (mm)
95
Overall Length L (mm)
170
Material
MCO (cobalt high speed steel)