Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer

Bridge reamer BR115

Item.#
04237283
Mfr.#
BR115
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Number of Blades
5
Shanks (MT.No)
1
Blade Diameter D (phi mm)
11.5
Point Angle (Degree)
55 (biting)
Tip Diameter D2 (mm)
8.5
Blade Length l (mm)
95
Overall Length L (mm)
170
Material
MCO (cobalt high speed steel)