Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer

Bridge reamer BR125

Item.#
04237301
Mfr.#
BR125
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Number of Blades
5
Blade Diameter D (phi mm)
12.5
Point Angle (Degree)
55 (biting)
Tip Diameter D2 (mm)
9
Blade Length l (mm)
105
Overall Length L (mm)
180
Material
MCO (cobalt high speed steel)
Shanks (MT.No)
1