Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer

Bridge reamer BR145

Item.#
04237353
Mfr.#
BR145
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Number of Blades
5
Blade Diameter D (phi mm)
14.5
Point Angle (Degree)
55 (biting)
Tip Diameter D2 (mm)
10
Blade Length l (mm)
110
Overall Length L (mm)
200
Material
MCO (cobalt high speed steel)
Shanks (MT.No)
2