Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer
  • Bridge reamer
  • Bridge reamer

Bridge reamer BR150

Item.#
04237362
Mfr.#
BR150
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Number of Blades
5
Taper
1/12
Shanks (MT.No)
2
Blade Diameter D (phi mm)
15
Point Angle (Degree)
55 (biting)
Chamfer Length T (mm)
60
Tip Diameter D2 (mm)
10.5
Blade Length l (mm)
110
Overall Length L (mm)
200
Material
MCO (cobalt high speed steel)