Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer

Bridge reamer BR155

Item.#
04237371
Mfr.#
BR155
Package Qty.
1PC
Ship pack of
1
116.15 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Number of Blades
5
Blade Length l (mm)
110
Overall Length L (mm)
200
Material
MCO (cobalt high speed steel)
Shanks (MT.No)
2
Blade Diameter D (phi mm)
15.5
Point Angle (Degree)
55 (biting)
Tip Diameter D2 (mm)
11