Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer

Bridge reamer BR165

Item.#
04237405
Mfr.#
BR165
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Number of Blades
5
Blade Diameter D (phi mm)
16.5
Point Angle (Degree)
55 (biting)
Tip Diameter D2 (mm)
12
Blade Length l (mm)
110
Overall Length L (mm)
200
Material
MCO (cobalt high speed steel)
Shanks (MT.No)
2