Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer
  • Bridge reamer
  • Bridge reamer

Bridge reamer BR170

Item.#
04237414
Mfr.#
BR170
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Number of Blades
5
Material
MCO (cobalt high speed steel)
Taper
1/12
Shanks (MT.No)
2
Blade Diameter D (phi mm)
17
Point Angle (Degree)
55 (biting)
Chamfer Length T (mm)
60
Tip Diameter D2 (mm)
12.5
Blade Length l (mm)
120
Overall Length L (mm)
210