Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bridge reamer

Bridge reamer BR175

Item.#
04237423
Mfr.#
BR175
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Number of Blades
5
Shanks (MT.No)
2
Blade Diameter D (phi mm)
17.5
Point Angle (Degree)
55 (biting)
Chamfer Length T (mm)
60
Tip Diameter D2 (mm)
13
Blade Length l (mm)
120
Overall Length L (mm)
210
Material
MCO (cobalt high speed steel)