Buy more than* S$200* and get FREE SHIPPING

  • Bridge reamer
  • Bridge reamer
  • Bridge reamer

Bridge reamer BR180

Item.#
04237432
Mfr.#
BR180
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
5
Blade Diameter D (phi mm)
18
Point Angle (Degree)
55 (with food)
Chamfer Length T (mm)
60
Tip Diameter D2 (mm)
13.5
Application
Modification of the hole in machine installation. Modification of the holes in the bridge.
Blade Length l (mm)
120
Overall Length L (mm)
210
Material
MCO (cobalt high-speed steel)
Taper
2013/01/12
Shanks (MT.No)
2