Buy more than* S$200* and get FREE SHIPPING

  • CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE
  • CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE
  • CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE

CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE CS1S12-30

4.55 (11)
Item.#
04255011
Mfr.#
CS1S12-30
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for non-ferrous metal chamfer deburring.
Chamfering Diameter (mm)
12 - 28
Material
MCO (cobalt high speed steel)
Shank Diameter d (phi mm)
12
Chamfer Angle
90 degrees
Coating
Tin coating
Overall Length L (mm)
120
Shank Length l1 (mm)
75
Blade Diameter D (phi mm)
30
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Chamfering
4
From Japan
On 2018-01-15 18:51:04
Because it is a manufacturer product, durability, processability There is no problem in particular.
This review is about item#4254975.
For countersunk screws
5
From Japan
On 2017-12-12 15:54:28
Since it is the first time, I purchased it after checking the product review. Amateur looks, but somehow the sharpness seemed to be good, so I chose it with essential condition blade angle 90 degrees + cheap + buyer's comment. I am satisfied with the finish to refreshing without complaint. I registered as a checklist as a favorite maker.
This review is about item#4254993.
Chamfer after drilling
5
From Japan
On 2017-03-22 01:19:37
I was using the company's II type, but this one will expire. The other party is mainly iron. It is used in SS400 and S45C.
This review is about item#04254975.
chamfer
5
From Japan
On 2016-09-30 08:13:12
It was possible to chamfer cleanly without Bibiru.
This review is about item#04254975.
Chamfering work during aluminum processing
5
From Japan
On 2016-09-29 16:19:50
Processing marks are clean and GOOD, very good
This review is about item#4254975.
Aluminum pipe chamfering
5
From Japan
On 2016-05-19 17:02:42
good!
This review is about item#04255036.
Chamfering work of stainless steel products.
5
From Japan
On 2015-12-22 00:03:39
I have only used it several times, but the sharpness is very good. There is no "lack of lubricity" that is often found in products of this type, but I am satisfied and using it for now.
This review is about item#04254975.
chamfer
2
From Japan
On 2014-12-17 15:07:58
Maybe a bit weak
This review is about item#04255002.
Aluminum chamfering
4
From Japan
On 2014-10-19 10:11:30
Beveling was beautifully than ordinary counter sink.
This review is about item#04254984.
Countersink
5
From Japan
On 2014-09-15 15:18:55
It is durable and can cut reliably.
This review is about item#04254975.