Buy more than* S$200* and get FREE SHIPPING

  • CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE
  • CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE
  • CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE

CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE CS1S16-42

4.50 (8)
Item.#
04255036
Mfr.#
CS1S16-42
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Used for non-ferrous metal chamfer deburring.
Material
MCO (cobalt high speed steel)
Shank Diameter d (phi mm)
16
Chamfer Angle
90 °
Overall Length L (mm)
130
Coating
TiN coating
Shank Length l1 (mm)
70
Blade Diameter D (phi mm)
42
Chamfering Diameter (mm)
18 to 40
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
chamfer
5
From Japan
On 2016-09-30 08:13:12
I freaked out that without was clean can be chamfered.
This review is about item#04254975.
Chamfering work at the time of aluminum processing
5
From Japan
On 2016-09-29 16:19:50
Processing trace is clean GOOD, very good
This review is about item#4254975.
Aluminum pipe chamfering
5
From Japan
On 2016-05-19 17:02:42
good!
This review is about item#04255036.
Chamfering work of copper and copper alloy products.
5
From Japan
On 2015-12-22 00:03:39
I was just using still several times, but sharpness is very good. "It does not turn off the chatter of because" there tend to products of this kind are using happy place also without now.
This review is about item#04254975.
chamfer
2
From Japan
On 2014-12-17 15:07:58
It is a little weak
This review is about item#04255002.
Chamfering of aluminum
4
From Japan
On 2014-10-19 10:11:30
Than usual counter sink, we could clean chamfer.
This review is about item#04254984.
Dish chamfer
5
From Japan
On 2014-09-15 15:18:55
There is a durable, it can ensure that the cutting.
This review is about item#04254975.
Chamfering of stainless
5
From Japan
On 2010-07-13 21:32:12
The 4Ф was able chamfered to 8Ф. Bite workability because the good is much good in comparison with the low-cost ones.
This review is about item#04254984.