Buy more than* S$200* and get FREE SHIPPING

  • Chamfering cutter type III (three cutting edges) ST shank
  • Chamfering cutter type III (three cutting edges) ST shank
  • Chamfering cutter type III (three cutting edges) ST shank

Chamfering cutter type III (three cutting edges) ST shank CS3S06-10

4.00 (1)
Item.#
04255377
Mfr.#
CS3S06-10
Package Qty.
1PC
Ship pack of
1
62.05 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Coating
Tin coating
Number of Blades
3
Shank Length l1 (mm)
40
Blade Diameter D (phi mm)
10
Chamfering Diameter (mm)
3 - 9
Material
MCO (cobalt high speed steel)
Work Material
Steel, stainless steel
Tip Diameter d1 (mm)
2
Shank Diameter d (phi mm)
6
Chamfer Angle
90 degrees
Overall Length L (mm)
46
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering of metal processed goods
4
From Japan
On 2016-01-30 13:40:37
Easy-to-use and sharpness was also good. After place called or with how much. Or was said and satisfaction if a little more reasonable
This review is about item#04255422.