Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chamfering cutter type III (three cutting edges) ST shank
  • Chamfering cutter type III (three cutting edges) ST shank
  • Chamfering cutter type III (three cutting edges) ST shank

Chamfering cutter type III (three cutting edges) ST shank CS3S16-40

4.00 (3)
Item.#
04255422
Mfr.#
CS3S16-40
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
TiN coating
Number of Blades
3
Blade Diameter D (phi mm)
40
Chamfering Diameter (mm)
10 - 38
Material
MCO (cobalt high-speed steel)
Shank Length l1 (mm)
50
Work Material
Steel, stainless steel
Shank Diameter d (phi mm)
16
Chamfer Angle
90 degree
Overall Length L (mm)
75
Tip Diameter d1 (mm)
8
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Chamfer of steel plate
5
From Japan
On 2017-09-07 19:38:57
Okazaki industrial products are well-accepted as you are reputed. The rest of the burrs after chamfering are few.
This review is about item#4255404.
chamfer
3
From Japan
On 2017-03-24 18:46:05
There is no problem. In addition, I will purchase it if necessary.
This review is about item#4255386.
Chamfering of metal processed goods
4
From Japan
On 2016-01-30 13:40:37
It was easy to use and sharp. What is the place to have what later. Were you satisfied if it became more reasonable?
This review is about item#04255422.