|
Chamfering cutter type III (three cutting edges) ST shank CS3S06-08
(3)
- Item.#
- 04255447
- Mfr.#
- CS3S06-08
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Coating
- Tin coating
- Number of Blades
- 3
- Shank Length l1 (mm)
- 40
- Blade Diameter D (phi mm)
- 8
- Chamfering Diameter (mm)
- 3 - 7
- Material
- MCO (cobalt high speed steel)
- Work Material
- Steel, stainless steel
- Tip Diameter d1 (mm)
- 2
- Shank Diameter d (phi mm)
- 6
- Chamfer Angle
- 90 degrees
- Overall Length L (mm)
- 45
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Electric Industries
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Chamfer of steel plate
From Japan
On 2017-09-07 19:38:57
Okazaki industrial products are well-accepted as you are reputed. The rest of the burrs after chamfering are few.
chamfer
From Japan
On 2017-03-24 18:46:05
There is no problem. In addition, I will purchase it if necessary.
Chamfering of metal processed goods
From Japan
On 2016-01-30 13:40:37
It was easy to use and sharp. What is the place to have what later. Were you satisfied if it became more reasonable?