Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT1x100

4.00 (1)
Item.#
04274986
Mfr.#
MRT1x100
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Blade Length
70
Blade Diameter
10
Length
160
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0056
Blade Diameter (phi mm)
10
Blade Length (mm)
70
Overall Length (mm)
160
Number of Blades
6
Blade Length l (mm)
70
Blade Diameter D (phi mm)
10
Handle Dimension (phi)
MT1
Overall Length L (mm)
160
Shank Diameter (phi mm)
MT1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Finishing hole diameter
4
From Japan
On 2013-04-15 19:36:54
I used a roughing hole with a drill to finish with the tolerance of H 7, but it was almost satisfactory reamer without tooth breakage.
This review is about item#04275537.