Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x105

4.00 (1)
Item.#
04275031
Mfr.#
MRT1x105
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Blade Diameter (phi mm)
10.5
Blade Length (mm)
70
Blade Length
70
Chamfer Angle (degree)
45
Blade Length l (mm)
70
Blade Diameter D (phi mm)
10.5
Handle Dimension (phi)
MT1
Overall Length L (mm)
160
Shank Diameter (phi mm)
MT1
Overall Length (mm)
160
Number of Blades
6
Blade Diameter
10.5
Length
160
Material
MCO (cobalt high speed steel)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Finishing hole diameter
4
From Japan
On 2013-04-15 19:36:54
I used a roughing hole with a drill to finish with the tolerance of H 7, but it was almost satisfactory reamer without tooth breakage.
This review is about item#04275537.