Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT1x130

4.00 (1)
Item.#
04275327
Mfr.#
MRT1x130
Package Qty.
1PC
Ship pack of
1
82.77 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Length
180
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0081
Blade Diameter (phi mm)
13
Blade Length (mm)
80
Shanks (MT.No)
1
Number of Blades
8
Blade Diameter
13
Blade Length l (mm)
80
Blade Diameter D (phi mm)
13
Handle Dimension (phi)
MT1
Overall Length L (mm)
180
Shank Diameter (phi mm)
MT1
Overall Length (mm)
180
Blade Length
80
Chamfer Angle (degree)
45
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Finishing hole diameter
4
From Japan
On 2013-04-15 19:36:54
I used a roughing hole with a drill to finish with the tolerance of H 7, but it was almost satisfactory reamer without tooth breakage.
This review is about item#04275537.