Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT1x140

4.00 (1)
Item.#
04275433
Mfr.#
MRT1x140
Package Qty.
1PC
Ship pack of
1
82.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Shank Diameter (phi mm)
MT1
Overall Length (mm)
190
Number of Blades
8
Blade Length l (mm)
85
Blade Diameter D (phi mm)
14
Handle Dimension (phi)
MT1
Overall Length L (mm)
190
Blade Diameter (phi mm)
14
Blade Length (mm)
85
Blade Length
85
Blade Diameter
14
Length
190
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0099
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Finishing hole diameter
4
From Japan
On 2013-04-15 19:36:54
I used a roughing hole with a drill to finish with the tolerance of H 7, but it was almost satisfactory reamer without tooth breakage.
This review is about item#04275537.