Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT2x170

4.00 (1)
Item.#
04275747
Mfr.#
MRT2x170
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank
MT (Morse Taper) shank
2014 TRUSCO Published Page
1-0369
Chamfer Angle (degree)
45
Blade Length l (mm)
100
Blade Diameter D (phi mm)
17
Handle Dimension (phi)
MT2
Overall Length L (mm)
220
Shank Diameter (phi mm)
MT2
Overall Length (mm)
220
Blade Length
100
Number of Blades
8
Blade Diameter
17
Length
220
Material
MCO (cobalt high-speed steel)
TRUSCO Part Number
102-0129
Blade Diameter (phi mm)
17
Blade Length (mm)
100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Finishing hole diameter
4
From Japan
On 2013-04-15 19:36:54
I used a roughing hole with a drill to finish with the tolerance of H 7, but it was almost satisfactory reamer without tooth breakage.
This review is about item#04275537.