Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT2x185

4.00 (1)
Item.#
04275896
Mfr.#
MRT2x185
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Handle Dimension (phi)
MT2
Blade Diameter (phi mm)
18.5
Blade Length (mm)
105
Blade Length
105
Chamfer Angle (degree)
45
Blade Length l (mm)
105
Blade Diameter D (phi mm)
18.5
Material
MCO (cobalt high speed steel)
Overall Length L (mm)
225
Shank Diameter (phi mm)
MT2
Overall Length (mm)
225
Number of Blades
8
Blade Diameter
18.5
Length
225
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Finishing hole diameter
4
From Japan
On 2013-04-15 19:36:54
I used a roughing hole with a drill to finish with the tolerance of H 7, but it was almost satisfactory reamer without tooth breakage.
This review is about item#04275537.