Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT2x200

Item.#
04276054
Mfr.#
MRT2x200
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Blade Length l (mm)
110
TRUSCO Part Number
102-0153
Blade Diameter (phi mm)
20
Blade Length (mm)
110
Number of Blades
8
Length
230
Material
MCO (cobalt high-speed steel)
Blade Diameter D (phi mm)
20
Overall Length L (mm)
230
Shank Diameter (phi mm)
MT2
Overall Length (mm)
230
Blade Diameter
20
Description 2
A machine reamer is used for finishing of a bore diameter.