Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Machine reamer

Machine reamer MRT2x205

Item.#
04276106
Mfr.#
MRT2x205
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Handle Dimension (phi)
MT2
Blade Length
120
Blade Length l (mm)
120
Shank Diameter (phi mm)
MT2
Overall Length (mm)
240
Blade Diameter
20.5
Length
240
Material
MCO (cobalt high speed steel)
Blade Diameter (phi mm)
20.5
Blade Length (mm)
120
Number of Blades
8