Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT2x210

Item.#
04276151
Mfr.#
MRT2x210
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
2014 TRUSCO Published Page
1-0369
Handle Dimension (phi)
MT2
Blade Length
120
Blade Length l (mm)
120
Blade Diameter (phi mm)
21
Blade Length (mm)
120
Number of Blades
8
Blade Diameter
21
Length
240
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0161
Shank Diameter (phi mm)
MT2
Overall Length (mm)
240