Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT2x215

Item.#
04276203
Mfr.#
MRT2x215
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Material
MCO (cobalt high speed steel)
Blade Diameter (phi mm)
21.5
Blade Length (mm)
120
Number of Blades
8
Handle Dimension (phi)
MT2
Blade Length
120
Blade Length l (mm)
120
Shank Diameter (phi mm)
MT2
Overall Length (mm)
240
Blade Diameter
21.5
Length
240