Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT2x220

Item.#
04276255
Mfr.#
MRT2x220
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Material
MCO (cobalt high speed steel)
Blade Diameter D (phi mm)
22
Overall Length L (mm)
240
Shank Diameter (phi mm)
MT2
Chamfer Angle (degree)
45
Shanks (MT.No)
2
2014 TRUSCO Published Page
1-0369
Length
240
Blade Length l (mm)
120
TRUSCO Part Number
102-0170
Blade Diameter (phi mm)
22
Blade Length (mm)
120
Overall Length (mm)
240
Number of Blades
8
Blade Diameter
22