Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT2x225

Item.#
04276307
Mfr.#
MRT2x225
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Material
MCO (cobalt high speed steel)
Blade Diameter (phi mm)
22.5
Blade Length (mm)
130
Number of Blades
8
Handle Dimension (phi)
MT2
Blade Length
130
Blade Length l (mm)
130
Shank Diameter (phi mm)
MT2
Overall Length (mm)
250
Blade Diameter
22.5
Length
250