Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT2x230

Item.#
04276352
Mfr.#
MRT2x230
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
2014 TRUSCO Published Page
1-0369
Handle Dimension (phi)
MT2
Blade Length
130
Blade Length l (mm)
130
Blade Diameter (phi mm)
23
Blade Length (mm)
130
Number of Blades
8
Blade Diameter
23
Length
250
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0188
Shank Diameter (phi mm)
MT2
Overall Length (mm)
250