Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT3x235

Item.#
04276404
Mfr.#
MRT3x235
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-04-25
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Material
MCO (cobalt high speed steel)
Blade Diameter (phi mm)
23.5
Blade Length (mm)
130
Number of Blades
8
Handle Dimension (phi)
MT3
Blade Length
130
Blade Length l (mm)
130
Shank Diameter (phi mm)
MT3
Overall Length (mm)
270
Blade Diameter
23.5
Length
270