Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT3x240

Item.#
04276456
Mfr.#
MRT3x240
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Blade Diameter (phi mm)
24
Blade Length (mm)
130
Number of Blades
8
Blade Diameter
24
Length
270
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0196
Shank Diameter (phi mm)
MT3
Overall Length (mm)
270
2014 TRUSCO Published Page
1-0369
Handle Dimension (phi)
MT3
Blade Length
130
Blade Length l (mm)
130