Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT3x250

Item.#
04276553
Mfr.#
MRT3x250
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Blade Diameter (phi mm)
25
Blade Length (mm)
130
Number of Blades
8
Blade Diameter
25
Length
270
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0200
Shank Diameter (phi mm)
MT3
Overall Length (mm)
270
2014 TRUSCO Published Page
1-0369
Handle Dimension (phi)
MT3
Blade Length
130
Blade Length l (mm)
130