Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT3x255

Item.#
04276605
Mfr.#
MRT3x255
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-09-22
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
Shank Diameter (phi mm)
MT3
Overall Length (mm)
280
Blade Diameter
25.5
Length
280
Material
MCO (cobalt high speed steel)
Blade Diameter (phi mm)
25.5
Blade Length (mm)
140
Number of Blades
10
Handle Dimension (phi)
MT3
Blade Length
140
Blade Length l (mm)
140