Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer

Machine reamer MRT3x260

Item.#
04276657
Mfr.#
MRT3x260
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shank
MT (Morse taper) shank
2014 TRUSCO Published Page
1-0369
Handle Dimension (phi)
MT3
Blade Length
140
Blade Length l (mm)
140
Blade Diameter (phi mm)
26
Blade Length (mm)
140
Number of Blades
10
Blade Diameter
26
Length
280
Material
MCO (cobalt high speed steel)
TRUSCO Part Number
102-0218
Shank Diameter (phi mm)
MT3
Overall Length (mm)
280